Beli Mata Potong 14 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong)
    Mulai

    Rp179.900

    PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EHT230-3.2C24PPSF 163658 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dar i logam. Mata gerinda potong merek Pferd ini mempunyai diameter 230 MM c ocok untuk mesin gerinda potong dengan kecepatan maksimal 6600 rpm. Ma ta gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi l ebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda men getahui kekerasan material yang akan dipotong lalu dibandingkan dengan k emampuan potong cut off wheel.Mata gerinda potong Pferd ini san gat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade P for cutting solid material. PFERD product characterized by aggressive cutting action and long tool life.
    atribut:
    • Type: PS Forte
    • Dimensions (mm): 230x3.2x3.2
    • Item: Cut Off Wheel
    • Burr Shape: Disc
    • Length (mm): 230
    • Diameter (mm): 230
    • Application: Solid Material Cutting
    • Shank Diameter (mm): 22.23
    • Maximum Speed (rpm): 6600
  2. Kennedy Conical 14 Deg. Carbide Burr Cut 9 (Mata Bor Tuner)
    Mulai

    Rp129.900

    Kennedy Conical 14 Deg. Carbide Burr Cut 9 (Mata Bor Tuner)
    Deskripsi:
    Conical 14 Degrees. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 3 - Rapid Cut For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Cut Type: Chipbreaker
    • Head Shape: Conical
    • Included Angle: 14 Degrees
  3. York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp89.900

    York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  4. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp75.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  5. BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    35%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp33.900

    BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    Deskripsi:
    Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi de
    atribut:
    • Cutter Type: Two cutters
    • Material: HSS-ISO-TEMP
    • Drill Bit Type: Flat
    • Cutting Direction: Kanan
    • Drill Bit Color: Abu-Abu Efek Sand Blast
    • Total length l2 (mm): 152
  6. Kennedy Cyl. Carbide End Cut Burr Cut 9 (Mata Bor Tuner)
    Mulai

    Rp129.900

    Kennedy Cyl. Carbide End Cut Burr Cut 9 (Mata Bor Tuner)
    Deskripsi:
    Cylindrical-End Cutting. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 3 - Rapid Cut For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Cut Type: Chipbreaker
    • Head Shape: Cylindrical End Cutting
  7. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  8. DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    51%
    Mulai

    Rp129.900

    DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Marble dan Granit
  9. York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp179.900

    York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  10. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  11. BOSCH Set Mata Bor Self-Cut Speed Spade Extension 1/4inch (Drill Bit Set)
    Mulai

    Rp57.900

    BOSCH Set Mata Bor Self-Cut Speed Spade Extension 1/4inch (Drill Bit Set)
    Deskripsi:
    Penambah ukuran untuk mata bor sekop. Ekstensi poros heksagon 1/4inch (6.35 mm) untuk mata bor sekop Self Cut
    atribut:
    • Shank Shape: Heksagonal
  12. York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Cylindrical Ball Nose Carbide Burr 3mm (Mata Bor Tuner)
    Deskripsi:
    Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.
    atribut:
    • Shank Diameter: 3mm
    • Head Shape: Ball Nosed
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  13. Morris Cutting Tip Strong 8 Series (Mata Las Potong)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  14. Kennedy Conical Shape Carbide Burr Cut 9 (Mata Bor Tuner)
    Mulai

    Rp119.900

    Kennedy Conical Shape Carbide Burr Cut 9 (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Cut Type: Chipbreaker
    • Head Shape: Conical
  15. Sankyo Diamond Cutter FS2000 (Mata Gerinda Potong Keramik)
    Mulai

    Rp11.999.900

    Sankyo Diamond Cutter FS2000 (Mata Gerinda Potong Keramik)
    Deskripsi:
    -A diamond cutter suitable for cutting cast iron pipes.-Enables high-speed cutting with the diamond blade edge made with the molten metal method.-For cutting cast iron pipes, ductile cast iron pipes, and powder coated ductile cast iron pipes.-Conversion Ring 20, 22, 25.4.-Dry Type.-Working Tool:Engine Cutter.
    atribut:
    • Tip Height: 2.0mm
    • Attached Ring Hole Diameter: 20/22/25.4mm
    • Base Metal Materials: Tool Steel
    • Tip Material: Diamond Abrasive Grains
    • Accessories: Conversion Ring 20, 22, 25.4
    • Purpose of Use: For cutting cast iron pipes, ductile cast iron pipes, and powder coated ductile cast iron pipes.
  16. Sankyo Diamond Cutter (Mata Gerinda Potong Keramik)
    Mulai

    Rp859.900

    Sankyo Diamond Cutter (Mata Gerinda Potong Keramik)
    Deskripsi:
    -A segment type standard type with excellent ease of use.-A type focusing on sharpness.-For cutting concrete, blocks, bricks, and mortar.-Dry Type.
  17. Kennedy Conical 14 Deg. Carbide Burr Cut 3 (Mata Bor Tuner)
    Mulai

    Rp749.900

    Kennedy Conical 14 Deg. Carbide Burr Cut 3 (Mata Bor Tuner)
    Deskripsi:
    Conical 14 Degrees. All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 3 - Rapid Cut For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Cut Type: Rapid Cut
    • Head diameter: 12mm
    • Shank Diameter: 6mm
    • Head Shape: Conical
    • Overall Length: 70mm
    • Head Length: 28mm
    • Included Angle: 14 Degrees
    • Part Number: KEN2108300K
    • Size: 12x28mm
  18. Skarpflex Mata Gergaji Besi
    Mulai

    Rp17.900

    Skarpflex Mata Gergaji Besi
    Deskripsi:
    Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.
    atribut:
    • Length (inch): 12 (300mm)
Daftar Harga Mata Potong 14 Terbaru November 2026
PFERD Cutting Wheel EHT230-3.2C24PPSF (Mata Gerinda Potong)Rp179.900
Kennedy Conical 14 Deg. Carbide Burr Cut 9 (Mata Bor Tuner)Rp129.900
York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Rp89.900
BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik)Rp76.900
PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Rp75.900
BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)Rp33.900
Kennedy Cyl. Carbide End Cut Burr Cut 9 (Mata Bor Tuner)Rp129.900
TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)Rp36.900
DMX Diamond Wheel (Mata Gerinda Potong Keramik)Rp129.900
York Conical 14Deg Carbide Burr (Mata Bor Tuner)Rp179.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)